Motion
ETP-7/8

ZERO MAX
ETP-7/8

Keyless Bushing - ETP-CLASSIC Series, 0.8750 in ID, 32 mm OD
MI ITEM #02687612
MFR #ETP-7/8
Your Price$270.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-7/8

Keyless Bushing - ETP-CLASSIC Series, 0.8750 in ID, 32 mm OD
MI ITEM #02687612
MFR #ETP-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.50/each(List $311.08)

Overview

Mfr description
ETP-7/8" LOCKING BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2720 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5
  • Overall Length
    42 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    5.9 ft-lbs
  • Weight
    0.44 lbs
  • Bore Diameter
    0.8750 in
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text