Motion
300-G-TEV
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, PTFE over Fluoroelastomer Body, Gasket
Mi Item #02687691
MFR #300-G-TEV
Price$80.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, PTFE over Fluoroelastomer Body, Gasket
Mi Item #02687691
MFR #300-G-TEV

Mfr description
300GTEV GASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.47/each

Specifications

Dimensions

  • Coupling Size
    3 in

Details

  • Body Material
    PTFE over Fluoroelastomer
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)