Motion
40 SYNERGY CONN LK SC

RENOLD JEFFREY
40 SYNERGY CONN LK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02687713
MFR #40 SYNERGY CONN LK SC
Price$4.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40 SYNERGY CONN LK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02687713
MFR #40 SYNERGY CONN LK SC

Mfr description
40 SYNERGY CONN LK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.51/each

Specifications

Dimensions

  • Chain Overall Width
    12.7 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    0.6460 in, 16.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    7.92 mm
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    40-1
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    673766011834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)