Motion
EC-214

DODGE
EC-214

Bearing End Cap or Cover - 4.3438 in Compatible Bore
Mi Item #02687752
MFR #EC-214
Price$43.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EC-214

Bearing End Cap or Cover - 4.3438 in Compatible Bore
Mi Item #02687752
MFR #EC-214

Mfr description
EC-214 128220 END COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.26/each

Specifications

Dimensions

  • Bore Diameter
    4.3438 in
  • Compatible Bore Diameter  
    4.3438 in

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782475958832
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    782475958832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)