Specifications
Dimensions
- Bore Diameter125 mm
- Compatible Bore Diameter125 mm
Details
- Country of OriginUS
- Manufacturer Upc Number782475958726
- Product TypeBearing End Caps & Covers
- UPC_NO782475958726
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)