Overview
Mfr description
9022-24-16 NIPPLE MBSPP-MBSPP
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1 in, 1-1/2 in
- End 1 ThreadG - 1-1/2-11, G - 1-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1 in, 1-1/2 in
- End 2 ThreadG - 1-1/2-11, G - 1-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9022
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data