Motion
7790M
Leather Palm Glove with Spandex Back - M or Size 8, Pigskin Grain Leather, Unlined, Black
MI ITEM #02688056
MFR #7790M
List Price$33.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - M or Size 8, Pigskin Grain Leather, Unlined, Black
MI ITEM #02688056
MFR #7790M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.99/pr for your price

Overview

Mfr description
7790 MECHPRO MEDUIUM GLOVE
  • PIGSKIN LEATHER PALM, SPANDEX BACK

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Reinforced Palm
  • Protection Type
    Mechpro
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    9.5 in
  • Description Keyword
    Unlined
  • Description
    MECHPRO GRIP GLOVE WASHABLE, M
  • Material
    Pigskin Leather
  • Weight
    0.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought