Motion
7790L
Leather Palm Glove with Spandex Back - L or Size 9, Pigskin Grain Leather, Beige, Black
MI ITEM #02688057
MFR #7790L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - L or Size 9, Pigskin Grain Leather, Beige, Black
MI ITEM #02688057
MFR #7790L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7790 MECHPRO LARGE GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige, Black
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Reinforced Palm
  • Protection Type
    Anti-Vibration
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought