Motion
6912C4X28
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #02688084
MFR #6912C4X28
Price$402.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #02688084
MFR #6912C4X28

Mfr description
6912 C4 X28 BEARING HEAT STABILIZED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.92/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6912 C4 X28 BEARING HEAT STABILIZED
  • Harmonization Code
    8482105052
  • Internal Clearance
    C4
  • Long Description
    The 6912C4X28 is a 60 mm bore radial/deep groove ball bearing with an 85 mm OD and 13 mm width, open for standard use.
  • Manufacturer Catalog Number
    6912C4X28
  • Manufacturer Upc Number
    029176703898
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176703898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)