Motion
H60H12
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 12 Teeth, H Bushing
MI ITEM #02688158
MFR #H60H12
Price$81.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 12 Teeth, H Bushing
MI ITEM #02688158
MFR #H60H12

Mfr description
60H12 SPLIT TAPER HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.03/each

Specifications

Dimensions

  • Bushing Size
    H
  • Weight
    1.20 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039782571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)