Motion
60Q32
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 32 Teeth
Mi Item #02688197
MFR #60Q32
Price$198.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 32 Teeth
Mi Item #02688197
MFR #60Q32

Mfr description
60Q32 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.54/each

Specifications

Dimensions

  • Weight
    7.70 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039783752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)