Overview
Mfr description
60Q34 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth34
- Number Of Strands Across1
- UPC_NO097039783769
- Weight8.20 lbs
- Chain Number & Pitch60 / 3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data