Motion
60Q36
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 36 Teeth
Mi Item #02688200
MFR #60Q36
Price$204.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 36 Teeth
Mi Item #02688200
MFR #60Q36

Mfr description
60Q36 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.60/each

Specifications

Dimensions

  • Weight
    10.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039783783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)