Motion
MM-M5Z
Spherical Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Regreasable
MI ITEM #02688314
MFR #MM-M5Z
Price$31.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Regreasable
MI ITEM #02688314
MFR #MM-M5Z

Mfr description
MM-M5Z METRIC MALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.92/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Head Width
    0.2460 in
  • Length To Ball Center
    33 mm
  • Misalignment Angle
    14 º
  • Overall Height
    41 mm
  • Shank Thread Length  
    20 mm
  • Shank Thread Size
    M5 x 0.8
  • Thread Size
    M5
  • Weight
    0.013 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    5168 N
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029038532

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)