Motion
LGHP 2/1

SKF
LGHP 2/1

Grease - Di-urea Composition, 2-3 NLGI Grade, 1 kg Size, Can Container, Blue Color, Not Food Grade, Water Resistant, -40 to 300 °F
MI ITEM #02688490
MFR #LGHP 2/1
Price$78.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHP 2/1

Grease - Di-urea Composition, 2-3 NLGI Grade, 1 kg Size, Can Container, Blue Color, Not Food Grade, Water Resistant, -40 to 300 °F
MI ITEM #02688490
MFR #LGHP 2/1

Mfr description
LGHP 2/1KG CAN
  • Extremely long life at high temperatures
  • Wide temperature range
  • Excellent corrosion protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.42/each

Specifications

Dimensions

  • Container Size
    1 kg
  • Net Weight
    2.20 lbs
  • NLGI Grade
    2-3
  • Shelf Life
    5 yr
  • Weight
    2.62 lbs

Details

  • Application
    • Electric motors: Small, medium and large • Industrial fans, including high speed fans • Water pumps • Rolling bearings in textile, paper processing and drying machines • Applications with medium and high speed ball (and roller) bearings operating at medium and high temperatures • Clutch release bearings • Vertical shaft applications • Kiln trucks and rollers
  • Base Type
    Mineral
  • Color
    Blue
  • Composition
    Di-urea
  • Container Type
    Can
  • Dropping Point
    +465 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Polyurea
  • Lubricant Type
    LGHP 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571625546
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    -40 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGHP 2
  • Temperature Range
    -40 to 300 °F
  • UPC_NO
    7316571625546
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)