Specifications
Dimensions
- Maximum Tape Width3/4 in
Details
- ColorYellow
- For Use WithATG Tape, Transfer Tape
- Manufacturer Upc Number00051131065055
- Tape IncludedTape Included
- TypeHand Held
- UPC_NO00051131065055
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)