Specifications
Dimensions
- Height3-3/8 in
- Width1 in
Details
- ColorBlack & Red on White
- Includes(6) Photo I.D. Labels for 411 padlocks
- LanguageEnglish
- MaterialThermoplastic
- Message (Front)Danger - (Photo I.D Label)
- Tag Or LabelLabel
- UPC_NO71649207723
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)