Motion
25 SF SIDEPLATE

DIAMOND CHAIN COMPANY
25 SF SIDEPLATE

Engineering Chain Side Plate - Steel Material
Mi Item #02688640
MFR #25 SF SIDEPLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
25 SF SIDEPLATE

Engineering Chain Side Plate - Steel Material
Mi Item #02688640
MFR #25 SF SIDEPLATE

Mfr description
25 SF SIDEPLATE 0889
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Inside Width
    1/8 in
  • Link Plate Height
    0.238 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.13 in

Details

  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Side Plate
  • Manufacturer Catalog Number
    0889
  • Material
    Steel
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)