Motion
H60P13
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 13 Teeth, P Bushing
Mi Item #02688699
MFR #H60P13
Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 13 Teeth, P Bushing
Mi Item #02688699
MFR #H60P13

Mfr description
60P13 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.65/each

Specifications

Dimensions

  • Bushing Size
    P
  • Weight
    1.60 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039782892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)