Motion
T206D1

NTN
T206D1

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02688728
MFR #T206D1
Price$79.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
T206D1

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02688728
MFR #T206D1

Mfr description
T206D1 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Slot Spacing  
    12 mm
  • Weight
    2.07 lbs

Details

  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    T206D1
  • Manufacturer Upc Number
    4547359034769
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)