Motion
T210D1

NTN
T210D1

Take Up Housing - Side Mount, 16 mm Slot Spacing, Cast Iron
Mi Item #02688731
MFR #T210D1
Price$107.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
T210D1

Take Up Housing - Side Mount, 16 mm Slot Spacing, Cast Iron
Mi Item #02688731
MFR #T210D1

Mfr description
T210D1 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.48/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Slot Spacing
    16 mm
  • Weight
    3.92 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    T210D1
  • Manufacturer Upc Number
    4547359211153
  • Product Type
    Take-Up Housings
  • Unit Type
    Side Mount
  • UPC_NO
    4547359211153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)