Motion
22XL037-6FA6
22XL037-6FA6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #02688765
MFR #22XL037-6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22XL037-6FA6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #02688765
MFR #22XL037-6FA6

Mfr description
22XL037-6FA6 1/2'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    35.10 mm
  • Width
    1.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057621381
  • Material
    Aluminum
  • Number Of Teeth  
    22
  • Tooth Style
    XL
  • UPC_NO
    00195057621381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)