Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Ansi Isea Abrasion Resistance LevelA3
- Coating MaterialNitrile
- ColorBlue, White
- Cuff TypeKnitwrist
- Hand TypePair
- Knit Gauge15 ga
- Lining MaterialCotton
- Material TypeKnit Gloves - Coated
- Standards MetASTM, CIFA
- TypeCut & Puncture Resistant
- UPC_NO779406151882
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)