Motion
311-Z/C3

SKF
311-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
Mi Item #02689030
MFR #311-Z/C3
Price$321.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
311-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
Mi Item #02689030
MFR #311-Z/C3

Mfr description
311-Z/C3 BRG
  • Deep groove ball bearing, with filling slot (Max Type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.27/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.39 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    311-Z/C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 311-Z/C3 is a radial/deep groove ball bearing with a 55 mm bore, straight bore, single shielded, 120 mm outside diameter, and 29 mm width, designed for industrial applications.
  • Manufacturer Catalog Number
    311-Z/C3
  • Max Rpm
    6300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    15060 lbf
  • Seal Material
    Tinplate
  • Series
    3
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570846294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)