Motion
NCQ2KWB12-15DM

SMC CORP OF AMERICA
NCQ2KWB12-15DM

Compact Cylinder, NCQ2
Mi Item #02689148
MFR #NCQ2KWB12-15DM
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KWB12-15DM

Compact Cylinder, NCQ2
Mi Item #02689148
MFR #NCQ2KWB12-15DM

Mfr description
NCQ2KWB12-15DM CYLINDER
  • Double acting, double rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Height
    25 mm
  • Overall Length
    83.2 mm
  • Overall Width
    25 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    13.1 lbf
  • Push Force At 100 Psi
    13.1 lbf
  • Rod Size
    #8-32
  • Rod Size / Thread
    #8-32 Male UNC
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +10.15 psi
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +10.15 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNC
  • Rod Type
    Double Rod
  • Series
    NCQ2
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)