Motion
RW 207
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 0.8450 in Width, Without Snap Ring
Mi Item #02689234
MFR #RW 207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 0.8450 in Width, Without Snap Ring
Mi Item #02689234
MFR #RW 207

Mfr description
RW 207 CCRA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    0.8438 in
  • Weight
    0.97 lbs

Details

  • Bore Type
    Straight
  • Description
    RW 207 CCRA BRG
  • Long Description
    The RW 207 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 0.8450 in width, straight design.
  • Manufacturer Catalog Number
    RW 207
  • Manufacturer Upc Number
    085311059664
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311059664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)