Motion
CKZN-B080E
CKZN-B080E STOPPER BOLT KIT
Mi Item #02689463
MFR #CKZN-B080E
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZN-B080E STOPPER BOLT KIT
Mi Item #02689463
MFR #CKZN-B080E

Mfr description
CKZN-B080E STOPPER BOLT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.87/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • Cylinder Application Type
    Slim Line Clamp Cylinder
  • For Use With
    Ckzn Slim Line Clamp Cylinder
  • Hardware Type
    Stopper Bolt
  • Replacement Part Type
    Stopper Bolt Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)