Specifications
Dimensions
- Manufacturer Reducer Size207-407SMTPB
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight5.81 lbs, 6.05
Details
- Manufacturer Catalog
- Manufacturer Catalog Number207-407WPP
- Manufacturer Product Page
- Manufacturer Upc Number662460492520
- Product TypesWaste Pack Kit (SMTP)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)