Motion
13944-CRW1-R

CR SEALS (SKF)
13944-CRW1-R

Nitrile Oil Seal - Solid, 35 mm Shaft Dia., 50 mm OD, 8 mm Overall Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02689644
MFR #13944-CRW1-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
13944-CRW1-R

Nitrile Oil Seal - Solid, 35 mm Shaft Dia., 50 mm OD, 8 mm Overall Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02689644
MFR #13944-CRW1-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    50 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    35 mm

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRW1 Design
  • Design Type
    CRW1
  • Lip Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
13944-CRW1-R SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought