Motion
RT1603 -L

FENNER DRIVES
RT1603 -L

Belt Tensioner - Series: RT1600
MI ITEM #02689821
MFR #RT1603 -L
Price$121.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
RT1603 -L

Belt Tensioner - Series: RT1600
MI ITEM #02689821
MFR #RT1603 -L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.45/each

Specifications

Dimensions

  • Force
    10 lb
  • Overall Depth
    1.45 in
  • Overall Height
    8.24 in
  • Overall Length
    2.76 in
  • Overall Width
    2.7600 in
  • Weight
    1.1 lbs

Details

  • Distance Between Hole Centers
    6.37 in
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    15°
  • Series
    RT1600
  • UPC_NO
    662345009430

Overview

Mfr description
RT1603L SPRING TENSIONER
  • Rugged, heavy-duty construction
  • Easy installation and adjustment with single bolt feature
  • Improved performance and extended life for most fixed-center drives
  • Built-in spring mechanism absorbs momentary overloads and reduces vibration
  • Constructed from high-quality materials for proven durability
  • Graduated scale tension adjustment
  • Not to be used on reciprocating drives
  • Ideal for use with PowerMax™ idler pulleys and sprockets
  • Best suited for single groove V-belt drives using 3L, SPZ, A/13 (4L) or B/17 (5L) belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought