Motion
6324
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #02690200
MFR #6324
Price$2,527.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #02690200
MFR #6324

Mfr description
6324 OPEN BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,527.50/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Weight
    27.6 lbs, 12.5 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6324 OPEN BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6324 is an open radial deep groove ball bearing with a 120mm bore and 260mm outside diameter, suitable for large equipment.
  • Manufacturer Catalog Number
    6324
  • Manufacturer Upc Number
    029176018039
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    207000 N, 46500 lbs
  • Radial Static Load Capacity
    185000 N, 41500 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176018039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)