Motion
XPW1826PXT40
Standard Wing Pulley - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
Mi Item #02690257
MFR #XPW1826PXT40
Price$2,654.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
Mi Item #02690257
MFR #XPW1826PXT40

Mfr description
XPW1826PXT40 18X26 CF WING PULLEY W/PXT4
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,654.02/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    18 in
  • Weight
    147.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)