Motion
130006-0241

Brad Products
130006-0241

103000A01F200 Single Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Pigtail, 3 Poles, 16 AWG, PVC Cable
MI ITEM #02690463
MFR #130006-0241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
130006-0241

103000A01F200 Single Ended Industrial Cordset - Female Straight Mini-Change (A-Size) to Pigtail, 3 Poles, 16 AWG, PVC Cable
MI ITEM #02690463
MFR #130006-0241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    10.41 mm, 0.410 in
  • Cable Length
    6.10 m, 20.00 ft
  • Wire Size (AWG)
    16 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300060241_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Mini-Change (A-Size) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Mini-Change (A-Size) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold
  • Max Current
    13.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    3
  • Wire/Cable Type
    STOOW

Overview

Mfr description
103000A01F200 ASSEMBLY CABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought