Motion
Genesis® STM 1.5 in x 25 ft

FLEXAUST INC
Genesis® STM 1.5 in x 25 ft

Genesis® Ducting Hose - 1.500 in ID, 25 ft Length, Orange or blue polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 16.00 psi
Mi Item #02691056
MFR #Genesis® STM 1.5 in x 25 ft
Price$4.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® STM 1.5 in x 25 ft

Genesis® Ducting Hose - 1.500 in ID, 25 ft Length, Orange or blue polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 16.00 psi
Mi Item #02691056
MFR #Genesis® STM 1.5 in x 25 ft

Mfr description
6315004025PW 1-1/2" ID STM BLUE
  • Double profile I-Helix construction for easy movement on surfaces
  • Ideal for both truck-mounted & portable carpet cleaning units
  • Very flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/ft

Specifications

Dimensions

  • Closed Bend Radius
    2.750 in
  • Inside Diameter
    1.500 in
  • Length
    25 ft
  • Weight
    0.28 lbs/ft

Details

  • Application
    Carpet Floor Cleaning, Marine Sanitation, Pumper, Sewer & Waste
  • Color
    Blue
  • Construction
    Orange or blue polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6315004025PW
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® STM
  • Technical Data Sheet
  • Temperature Range
    -40 to 160 °F
  • Transported Substance
    Materials
  • Working Pressure
    16.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)