Motion
10914
Torx Key Set - Torx Drive Style, T6 Minimum Torx Size, T55 Maximum Torx Size
MI ITEM #02691120
MFR #10914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key Set - Torx Drive Style, T6 Minimum Torx Size, T55 Maximum Torx Size
MI ITEM #02691120
MFR #10914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10914 TORX-L SET 14PC

Specifications

  • Set Type
    Key Set
  • Minimum Torx Size
    T6
  • Maximum Torx Size
    T55
  • Drive Style
    Torx
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Torx Size
    T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T6, T7, T8, T9
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought