Motion
RCIA 307C

SEALMASTER
RCIA 307C

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., 6.1000 in OD, 4.1900 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02691186
MFR #RCIA 307C
Price$3,141.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCIA 307C

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., 6.1000 in OD, 4.1900 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02691186
MFR #RCIA 307C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,141.22/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bore Length
    4.1900 in
  • Inner Ring Width  
    4.1900 in
  • Outside Diameter  
    6.1000 in
  • Overall Width
    4.1900 in
  • Weight
    17.80 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Type
    Insert Only
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    RCIA 307C
  • Manufacturer Product Page
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Single Lip Contact Seal
  • Series
    RCIA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288489207

Overview

Mfr description
RCIA 307C INSERT
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought