Specifications
Dimensions
- Port SizeOne-touch fitting for 10 mm
Details
- Country of OriginDE
- Manufacturer Product Page
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- SeriesVQC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)