Motion
0250DN010BN/HC/V

HYDAC CORP
0250DN010BN/HC/V

01275060 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 66 gpm Max Flow
MI ITEM #02691309
MFR #0250DN010BN/HC/V
Price$212.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250DN010BN/HC/V

01275060 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 66 gpm Max Flow
MI ITEM #02691309
MFR #0250DN010BN/HC/V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$212.73/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    66 gpm
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi

Overview

Mfr description
0250 DN 010 BN4HC /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text