Motion
6208/C2

SKF
6208/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #02691325
MFR #6208/C2
Your Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #02691325
MFR #6208/C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.15/each(List $99.08)

Overview

Mfr description
6208 C2 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    11000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    7306 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Manufacturer Catalog Number
    6208/C2
  • UPC_NO
    7316570129854
  • Weight
    0.81 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6208 C2 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6208/C2 Radial/Deep Groove Ball Bearing has 40 mm bore diameter, straight bore, open closure, 80 mm outside diameter, and 18 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought