Motion
HA-2060-10

SYSTEM PLAST
HA-2060-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Roller Chain, 10 ft Length, UHMWPE Insert Material, White Color
Mi Item #02691358
MFR #HA-2060-10
Price$11.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HA-2060-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Roller Chain, 10 ft Length, UHMWPE Insert Material, White Color
Mi Item #02691358
MFR #HA-2060-10

Mfr description
HA-2060-10 GUIDE CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/ft

Specifications

Dimensions

  • Insert Width
    1-1/4 in
  • Length
    10 ft
  • Overall Height
    3/8 in
  • Weight
    1.50 lbs

Details

  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Material
    UHMW-PE
  • Rail Type
    Roller Chain
  • UPC_NO
    787405400849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)