Motion
15256
Hex Key - 7/8 in Hex Size, Long L Shape, 12-1/4 in Blade Length, Alloy Steel
Mi Item #02691640
MFR #15256
Price$42.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 7/8 in Hex Size, Long L Shape, 12-1/4 in Blade Length, Alloy Steel
Mi Item #02691640
MFR #15256

Mfr description
15256 HEX KEY 7/8 LONG ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.51/each

Specifications

Dimensions

  • Blade Length
    12-1/4 in
  • Hex Size  
    7/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)