Specifications
Dimensions
- Outlet Thread Size1/2 in
Details
- Bowl MaterialAluminum
- Capacity2-1/2 oz
- Lubricant TypeGrease
- Max Operating Temperature+212 °F
- Mount TypeDirect Mount
- Number Of Outlets2
- Outlet Thread TypeNPT
- TypeManual Adjustable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)