Motion
GR602SL
Pneumatic Socket - Brass Body Material, One-Way Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 1500 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02691716
MFR #GR602SL
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, One-Way Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 1500 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02691716
MFR #GR602SL

Mfr description
GR602SL ACETYLENE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.69 in

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    6000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    157.20 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)