Motion
HPCE-26
26 mm Roller Dia, 20 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
MI ITEM #02691988
MFR #HPCE-26
Your Price$106.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 mm Roller Dia, 20 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
MI ITEM #02691988
MFR #HPCE-26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$106.54/each(List $122.52)

Overview

Mfr description
HPCE-26 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    13 mm
  • Thread Size
    M10 x 1
  • Manufacturer Catalog Number
    0009737800
  • Weight
    0.11 kg
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought