Motion
GY100A2X10 ft RIV

RENOLD JEFFREY
GY100A2X10 ft RIV

Synergy® Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02692020
MFR #GY100A2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY100A2X10 ft RIV

Synergy® Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02692020
MFR #GY100A2X10 ft RIV

Mfr description
100-2 RIV SYNERGY 10FT BOX
  • Guaranteed for four times the life of a standard carbon steel chain
  • Optimized hardening minimizes wear and prevents brittleness
  • Unique bush bore profile ensures full contact between pin and bushing bore surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    18.90 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    174000 N
  • Transverse Pitch
    35.76 mm
  • Weight
    5.64 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Upc Number
    673766000555
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766000555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)