Motion
100-2 SYNERGY OL

RENOLD JEFFREY
100-2 SYNERGY OL

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #02692022
MFR #100-2 SYNERGY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-2 SYNERGY OL

Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #02692022
MFR #100-2 SYNERGY OL

Mfr description
100-2 SYNERGY OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    75.4 mm
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    18.90 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    9.54 mm
  • Pin Length
    2.9690 in, 75.40 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    0.7440 in, 18.90 mm
  • Transverse Pitch
    35.76 mm
  • Weight
    0.60 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI, ISO 606
  • Type
    Offset Link
  • UPC_NO
    673766042913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)