Motion
120 X10 ft RIV

RENOLD JEFFREY
120 X10 ft RIV

Synergy® Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02692026
MFR #120 X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 X10 ft RIV

Synergy® Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02692026
MFR #120 X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 RIV SYNERGY 10FT. BOX
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.20 mm
  • Link Plate Thickness
    4.80 mm
  • Pin Diameter
    11.11 mm
  • Roller Diameter
    22.23 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    125000 N
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Weight
    3.82 lbs
  • Manufacturer Upc Number
    673766000579
  • UPC_NO
    673766000579
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought