Motion
120 SYNERGY OL

RENOLD JEFFREY
120 SYNERGY OL

Offset Link - 120 / 1-1/2 in Pitch, Cottered
MI ITEM #02692028
MFR #120 SYNERGY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 SYNERGY OL

Offset Link - 120 / 1-1/2 in Pitch, Cottered
MI ITEM #02692028
MFR #120 SYNERGY OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    49.3 mm
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.8 mm
  • Pin Diameter
    11.11 mm
  • Roller Diameter
    22.23 mm
  • Weight
    0.51 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    673766042944

Overview

Mfr description
120 SYNERGY OFFSET LK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought