Motion
160 SYNERGY RIV 10FT

RENOLD JEFFREY
160 SYNERGY RIV 10FT

Synergy® Roller Chain - Standard Series, 160 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #02692041
MFR #160 SYNERGY RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160 SYNERGY RIV 10FT

Synergy® Roller Chain - Standard Series, 160 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #02692041
MFR #160 SYNERGY RIV 10FT

Mfr description
160 RIV SYNERGY 10FT BOX
  • Guaranteed for four times the life of a standard carbon steel chain
  • Optimized hardening minimizes wear and prevents brittleness
  • Unique bush bore profile ensures full contact between pin and bushing bore surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.5630 in, 14.30 mm
  • Pin Length
    2.4840 in, 63.10 mm
  • Pitch
    2 in
  • Plate Height
    0.9960 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    6.58 lbs
  • Weight per Foot
    6.988 lbs, 10.4 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    160-1
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    673766034499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)