Motion
35SN X10 ft RIV

RENOLD JEFFREY
35SN X10 ft RIV

Synergy® Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02692047
MFR #35SN X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35SN X10 ft RIV

Synergy® Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02692047
MFR #35SN X10 ft RIV

Mfr description
35 RIV SYNERGY 10FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    4.68 mm
  • Link Plate Height
    8.60 mm
  • Link Plate Thickness
    1.29 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.59 mm
  • Pin Length
    0.4720 in, 12 mm
  • Pitch
    3/8 in
  • Plate Height
    0.6340 in
  • Roller Diameter
    5.08 mm
  • Tensile Strength
    7900 N
  • Weight
    0.22 lbs
  • Weight per Foot
    0.235 lbs, 0.35 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Riveted
  • Chain Number
    35-1
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Bush Chain
  • Manufacturer Upc Number
    673766000432
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766000432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)